Cable tie BT PA
Cable tie BT PA
CBLTIE-METLATCH-NAT-BT2I-C-3,6X203MM
Art.-no. 5630000310
EAN 4061975258540
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The head is characterised by a unique, patented round design and smooth edges
- The stainless steel locking pin offers consistent performance
- Reliability and infinite adjustment across the entire bundle range
- High strength and low tightening effort
- The curved tip can be picked up easily from flat surfaces and can be processed more quickly
- Metal latch closure made from anti-magnetic stainless steel
- No sharp edges
- Extremely high retention forces
- Natural: For indoor use
- Black: UV-resistant and weather-resistant
Datasheets(X)
- Switch cabinet construction
- Installation
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
- Elevator construction
- and much more
Width | 3.6 mm |
Length | 203 mm |
Min./max. bundle diameter | 0.8-51 mm |
Max. tensile force | 178 N |
Min./max. temperature resistance | -40 to 85 °C |
Material | PA 6.6 - Polyamide |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Natural |
Design | With curved tip |