Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable ties, KBL INOX, AISI 304 stainless steel With ball seal

Cable tie stainless steel AISI 304
CBLTIE-SST-(AISI-304)-7,9X201MM

Art.-no. 08206 51
EAN 4024835511551
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
Can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences

For quick, easy and infinite bundling of cables, cable harnesses, hoses, etc.


Self-closing head construction reduces the installation time



Extremely robust material (100 % stainless steel)


  • Doesn't rust

  • Heat-resistant

  • UV-resistant

  • Resistant to various chemicals


No abrasion of the cable insulation


Secure locking head with no teeth



For use in extreme temperatures and harsh environments


High degree of corrosion and weather resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops

Width

7.9 mm

Length

201 mm

Thickness

0.3 mm

Min./max. bundle diameter

12.7-51 mm

Material

Stainless steel AISI 304

Surface

Plain

Max. tensile force

2000 N

Min./max. temperature resistance

-60 to 538 °C

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special pliers For cable ties, stainless steel AISI 304 with ball lock

TL-AXLBOOT-SPECIALPLIERS-UNISTRAP0820 6

x 1 pcs
Cable tie tensioner for stainless steel cable ties

COLLET-CBLTIE-(F.SST-CBLTIE)

Installation hand tool for quick and easy mounting of stainless steel cable ties
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature joint grease

JNTGRSE-HINGE-HIGHTEMPERATURE-TUBE-90G

Lithium complex-soap, mineral-oil-based lubricating grease with additives to improve corrosion, oxidation and wear protection