Cable tie, type S
Cable tie, type S
MP-VW/AUDI-CBLTIE-W.MOUNTING-T-BOLT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. bundle diameter | 3-40 mm |
Length | 150 mm |
Width | 7 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 811971850 |