Cable tie tightening pliers, metal, for stainless steel cable ties Ergonomic
Ergo cble-tie mtl tight.plrs f. sst cble-t
COLLET-CBLTIE-ERGO-MET-SST-GS4MT-E
Art.-no. 0502715015
EAN 4056807792910
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Model
- GS4MT-E: 0502715015
Main characteristics and benefits:
- Improved cable connector cutting mechanism, reduces impact on installer's hand by 40% which is the lowest in the industry
- Less force is required at the handle to cut the cable connector – 15% less than with comparable tools
- Robust powder-coated aluminium housing for harsh environmental conditions
Datasheets(X)
Suitable for cable tie | 4,3 - 7,9 mm |
Length | 198.12 mm |
Min./max. tensile force | 26.7-164.6 N |
Material | Aluminium |
Surface | Powder-coated |
Colour | Grey, Black |
Product weight (per item) | 377.000 g |