Cable tie tensioner for stainless steel cable ties
Cable tie tensioner for stainless steel cable ties
COLLET-CBLTIE-(F.SST-CBLTIE)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy and flexible to use
- Cable ties can be tightened and cut in one step
- Demand-driven control thanks to four adjustable settings for tensile force
- Cable ties are automatically cut at the head once the set tensile force is reached
- The end of the tie that has been cut off is contained in the carrier
Safe, comfortable and effortless operation
- Fits comfortably in your hand
- Sharp edges are avoided
Datasheets(X)
Suitable for cable ties | max. 7.9 mm |
Length | 180 mm |
Min./max. tensile force | 300-640 N |
Material | Aluminium |
Surface | Powder-coated |
Colour | Grey |
Product weight (per item) | 591 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!