Cable-tie tightening pliers
Cable tie collet chuck
COLLET-(CBLTIE-1)-L160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cable tie size can be adjusted using the adjustment wheel on the handle
- 6-level (80–200 N)
Datasheets(X)
Suitable for cable ties | 2.4 mm, 3.6 mm, 4.8 mm |
Length | 160 mm |
Material | Metal |
Product weight (per item) | 360.000 g |