Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable tie release tool for plastic cable ties

Cable tie release pliers for plastic cable ties
CBLTIERLSEPLRS-F.PLASTICCABLETIE

Art.-no. 0502715017
EAN 4099618414190
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
For safe trimming and loosening of plastic cable ties

Precise trimming


  • Flush cutting of the tie excess thanks to the optimally adapted cutting head with guide

  • Risk of injury from protruding cut surfaces is minimised


Safe removal


  • Damage to conductor insulation during cutting is avoided
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cable ties

max. 9.5 mm

Length

172 mm

Colour

Black
Red

Product weight (per item)

140 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie KBL 2 natural With plastic latch

CBLTIE-PLA-UL-IEC 62275-NAT-4,8X370MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors
x 100 pcs
Cable tie KBL 2 black With plastic latch

CBLTIE-PLA-UL-IEC 62275-BLCK-4,8X370MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Standard cable tie with plastic latch

CBLTIE-PLA-PLALATCH-BLCK-4,8X360MM

Reliable cable tie for quickly organising and bundling cables and wires