Cable tie made of polyamide with metal tongue and plastic tie head
Cable tie PA metal latch plastic plug-in foot
CBLTIE-PLA-METLATCH-PLGFOOT-NAT-3,5X150
Art.-no. 05022812
EAN 4011231434584
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With UL approval
Datasheets(X)
For efficient installation on sheet steel panels, profile rails etc. by simply pushing the snap-in knob into the hole
Width of band (B) | 3.5 mm |
Length (L) | 150 mm |
Min./max. bundle diameter (Ø) | 2.0-32 mm |
Min. drill hole diameter | 4.5 mm |
Max. drill hole diameter | 5.2 mm |
Suitable for min. sheet metal thickness | 0 mm |
Suitable for max. sheet metal thickness | 2.5 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Colour | Natural |
Halogen-free | Yes |
Silicone-free | Yes |