Cable tie holder, empty
Cable tie holder, empty
STOCK-CBLTIE-EMPTY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to use
- Easy to access
- Suitable for ORSY® adapters
Length | 450 mm |
Height | 335 mm |
Width | 51 mm |
Material | Metal |
Colour | Red |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt