Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable tie holder

Cable tie holder plastic 86x54
HOLD-CBL-PLA-86X54

Art.-no. 0877100600

EAN 4099618311352

-,--
price per selected packing unit
| Individual prices for customers after login
Cable tie holder

Art.-no. 0877100600

-,--
price per selected packing unit
Quantity
PU
x 48 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the quick and simple identification of piping in conjunction with Würth 86 x 54 mm aluminium signs
  • Simple, fast and tool-free assembly using cable ties (accessories)

  • Also suitable for direct attachment using screws

  • Würth 86 x 54 mm aluminium markers are simply clipped on

  • Can be installed horizontally or vertically

  • Can also be installed on insulation

  • No additional covering required

  • No corrosion
Application area

With printed sign from the Würth configurator

With printed sign from the Würth configurator.

With printed sign from the Würth configurator

With printed sign from the Würth configurator

With printed sign from the Würth configurator

With aluminium sign art. 0877100610

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

89 x 57 mm

Type of assembly

With cable tie

Material

PA - Polyamide

Colour

Black

Suitable for cable tie width max.

7.9 mm

Suitable for cable tie thickness max.

1.6 mm

Elongated hole length/ elongated hole width

5.5 x 4.3 mm

Min./max. temperature resistance

-20 to 130 °C

Ultraviolet resistance

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-3,6X300MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-3,6X140MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-3,6X200MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-4,8X188MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-4,8X300MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-4,8X370MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-7,6X368MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 50 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-7,6X533MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-7,6X750MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 50 pcs
Aluminium sign

SIGN-ALU-86X54

For self-labelling of piping in conjunction with Würth cable tie holder
x 48 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information