Cable tie edge clip With integrated metal clip
Cable tie holder edge clip
CBLTIEHOLD-UNI-EDGCLIP-PA6.6-14X14MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
An alternative wherever drill holes are not an option and adhesives cannot be used due to high temperatures.
Simple tool-free assembly
- The edge clip is simply attached by hand onto the plastic or sheet metal edge.
- The integrated spring steel metal clip is resistant to corrosion and guarantees a secure hold on the edge.
Flexible application thanks to assembly of the cable tie in four directions:
- At a 90° angle or parallel to the edge
- On or next to the edge
For edges between 0.7 and 3.0 mm
For cable ties up to 4.8 mm width
Datasheets(X)
For example in electrical installation, vehicle construction, plants and workshops
Width | 14 mm |
Colour | Black |
Length | 14 mm |
Material | PA 6.6 - Polyamide |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!