Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable tie clip AeroMount

Edge clip with cable tie
CBLTIECLIP-AERDYN

Art.-no. 0865710014

EAN 4065746595292

-,--
price per selected packing unit
| Individual prices for customers after login
Cable tie clip AeroMount

Art.-no. 0865710014

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simple cable management by fixing cables to the module frame
  • Cable tie dimensions: length: 200 mm, width: 4.6 mm

  • UV-stabilised
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Substructure for mounting PV modules on flat roofs

Material

Polyamide/steel

Width

14.00 mm

Height

16.00 mm

Length

20 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie KBL 2 made of polyamide with plastic tongue, black

CBLTIE-PLA-UL-IEC 62275-BLCK-4,8X188MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs
KBL MZUV cable tie made of polyamide with metal tongue, UV-resistant, black

CBLTIE-METLATCH-BLCK-4,8X186MM

Cable tie for bundling cables, cable harnesses and hoses in outdoor and indoor installations with increased requirements for minimum tensile strength
Cable tie release pliers for plastic cable ties

CBLTIERLSEPLRS-F.PLASTICCABLETIE

For safe trimming and loosening of plastic cable ties
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie tensioner made of aluminium, for plastic cable ties

COLLET-CBLTIE-F.PLASTICCABLETIE

For tensioning and cutting plastic cable ties
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information