Cable tie, type 2
Cable tie, type 2
CBLTIE-VW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Attach with the clip part in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
Datasheets(X)
For bundling cables to be attached to a metal sheet.
Min./max. bundle diameter | 8-35 mm |
Min./max. drill hole diameter | 6.5-6.7 mm |
Min./max. attachment thickness | 0.7-1.5 mm |
Length | 140 mm |
Width | 4.5 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | N90205501 |