Cable tie Type 1
Cable tie, type 1
MP-MB-CBLTIE-PLA-BLCK-W.RIVET-9X160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Attach with the rivet in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
Datasheets(X)
For bundling cables to be attached to a metal sheet.
Min./max. bundle diameter | 15-40 mm |
Min./max. drill hole diameter | 6.9-7.1 mm |
Min./max. attachment thickness | 0.8-2.2 mm |
Length | 160 mm |
Width | 9 mm |
Material | PA 12 - Polyamide |
Colour | Black |
Corresponds to original spare part number | A1149970290 |