Cable tie PLT PA double loop
Cable tie PLT PA double-loop
CBLTIE-DOUBLE-LOOP-BLCK-7,6X373MM
Art.-no. 0502992036
EAN 4056807442181
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Guiding hoses and wiring harnesses in the engine compartment
- Areas in which bundles must be mounted parallel to each other or to other elements
- Multiple loops possible
- Prevents damage by distributing the clamping forces
- High tensile strength for securely attaching bundles
- Simple manual installation – use of tools for easy clamping and cutting
- UV-resistant and weather-resistant
Datasheets(X)
Then multi-loop cable ties are the perfect solution.
Width of band (B) | 7.6 mm |
Width | 7.6 mm |
Length (L) | 373 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 534 N |