Cable tie PLT PA
Cable tie PLT PA
CBLTIE-PA-NAT-PLT2M-M-2,5X203MM
Art.-no. 5630000109
EAN 4061975248930
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Versatile cable ties for countless applications
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Resistant to oils, greases, automotive fuels and many organic substances
- Natural: For indoor use
- Black: UV-resistant and weather-resistant
Datasheets(X)
- Switch cabinet construction
- Installation
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
- Lift construction
- and much more
Material | PA 6.6 - Polyamide |
Colour | Natural |
Width | 2.5 mm |
Length | 203 mm |
Min./max. bundle diameter | 1.5-51 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 80 N |
Ultraviolet resistance | No |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With curved tip |
Flammability | V2 |