Cable tie PLT-6120 PA6.12
Cable tie PLT-6120 PA6.12
CBLTIE-PA-BLCK-PLT2S-M6120-4,8X188MM
Art.-no. 5630000786
EAN 4065746682855
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- New hybrid material that combines the advantages of PA6.6 and PA12
- Lower cost than comparable cable ties
- Higher tensile strength than PA12
- 20 years of UV resistance
- Not susceptible to zinc chlorides, thus ideal for zinc-plated surfaces
Datasheets(X)
Material | PA 612 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 188 mm |
Min./max. bundle diameter | 1.5-48 mm |
Min./max. temperature resistance | -60 to 90 °C |
Min. tensile force | 222 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With curved tip |
Flammability | HB |