Cable tie PLC-30 PA
Cable tie PLC-30 PA
CBLTIE-PA-BLCK-PLC2S-S10-M30-4,8X201MM
Art.-no. 5630000442
EAN 4061975269232
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Design enables bundling before and after screwing down
- Heat-stabilised cable ties for continuous use at +115°C
Datasheets(X)
Design | With curved tip |
Width of band (B) | 4.8 mm |
Width | 4.8 mm |
Length (L) | 201 mm |
Min./max. bundle diameter (Ø) | 1.5-47 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -60 to 115 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 222 N |