Cable tie KBL U made of polyamide with plastic tongue, black
Cable tie KBL U PA plastic latch for scaffolding
CBLTIE-PLALATCH-4,8X280MM-SCFLD
Art.-no. 0502980151
EAN 4062856354047
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Highly versatile for temporarily securing nets, tarpaulin, suspended systems, information signs and for organising and bundling wires and rods indoors and outdoors
- Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability
- Can be easily removed with a knife, scissors, pliers etc.
- In black for discreet use in a range of environments
- Can be used for applications with wide temperature ranges
- RoHS-compliant
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 280 mm |
Min./max. bundle diameter | 5-70 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 220 N |
RoHS-compliant | Yes |