Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure
Cable tie KBL INOX stainless steel AISI 304
CBLTIE-SST-(AISI-304)-7,9X201MM
Art.-no. 08206 51
EAN 4024835511551
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.
Self-closing head construction reduces the installation time
Extremely robust material (100 % high-grade steel)
- Doesn't rust
- Heat-resistant
- UV-resistant
- Resistant to various chemicals
No abrasion of the cable insulation
Secure locking head with no teeth
For use in extreme temperatures and harsh environments
High degree of corrosion and weather resistance
Datasheets(X)
Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops
Width | 7.9 mm |
Length | 201 mm |
Thickness | 0.3 mm |
Min./max. bundle diameter | 12.7-51 mm |
Min. tensile force | 2000 N |
Material | Stainless steel AISI 304 |
Surface | Plain |
Min./max. temperature resistance | -60 to 538 °C |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!