Cable tie KBL D made of polypropylene with metal tongue detectable, blue
Cable tie KBL D PP metal latch detectable blue
CBLTIE-PLA-METLATCH-DETA-PP-BLUE-6,9X345
Art.-no. 0502520022
EAN 4065233084346
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Floating
- Due to the low density of PP, the cable tie floats up, depending on the mass
Can be located quickly
- The corrosion-resistant, anti-magnetic steel tip made of 316 stainless steel in the cable tie head ensures strong and secure support, as well as fast location with detection devices
- Prevents contamination caused by cable ties/cable tie remnants during manufacturing
Assists in the implementation of HACCP (Hazard Analysis of Critical Control Points) EU Directive
Secure fit and user-friendly handling
- Slight dimpling on the inside of the tie ensures that the cable tie is fit securely on the cable bundle, even with vibrations, heat and cold
- The rounded edges and contours of the head and tie ensure user-friendly handling
No damage to insulation on e.g. cables from sharp edges
- In addition, the smooth body without grid teeth or grooves reduces the number of over-stressed areas
Suitable for processing by hand or with tools
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
Datasheets(X)
For applications such as foodstuff and beverage processing, pet food production, pharmaceutical industry, chemical industry, manufacturing tyres and air bags and other contamination-sensitive sectors in which detection devices are used
Design | Metal latch |
Width of band (B) | 7 mm |
Length (L) | 345 mm |
Min./max. bundle diameter (Ø) | 4.8-95 mm |
Min. tensile force | 267 N |
Material | PP - Polypropylene |
Min./max. temperature resistance | -40 to 85 °C |
Colour | Blue |
Halogen-free | Yes |
Silicone-free | Yes |