Cable tie KBL 2 black With plastic latch
Cable tie, one-piece, with approval, black
CBLTIE-PLA-UL-IEC 62275-BLCK-7,6X533MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/28653046.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Register now and access more than 125,000 products
- Quick, simple and efficient installation thanks to the slightly angled, pointed tie end and the one-piece wedge closure
- High industrial quality for a long, reliable service life for indoor and outdoor use
- Highly weather- and UV-resistant in accordance with ISO 4892-2, part 2 for outdoor use
- Easy to use thanks to the threading guide
- A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing
- The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways
- Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading.
- Can be used for applications with wide temperature ranges
- Silicone- and halogen-free and RoHS-compliant
- Suitable for installation with or without tools
Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging
Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)
The UV-resistant cable ties meet the ISO 4892-2 standard: Plastics – Synthetic irradiation or weathering in equipment – part 2: xenon-arc lamps. 1000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 1565 standards for UV-resistant cable ties.
Datasheets(X)
Ideal industrial cable ties for applications including mechanical engineering, switch cabinet manufacturing, vehicle construction, workshops, maintenance, manufacturing industries, construction industry, vehicle workshops, transportation/logistics, lift construction
Material | PA 6.6 V-2 - Polyamide |
Colour | Black |
Width | 7.6 mm |
Length | 533 mm |
Min./max. bundle diameter | 7-140 mm |
Min./max. temperature resistance | -40 to +85 °C |
Min./max. processing temperature | -20 to +85 °C |
Min. tensile force | 534 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Flammability | Self-extinguishing in accordance with UL94 V2 |