Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable sheath slitter

Cable sheath cutters
CBLSHTHCTR-219GR

Art.-no. 071441 09

EAN 4024835017626

-,--
price per selected packing unit
| Individual prices for customers after login
Cable sheath slitter

Art.-no. 071441 09

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For removing all insulation layers from cables of ∅ ≥25 mm external.
  • Cutting depth can be adjusted from 0–5 mm

  • Replaceable blade (can be used on both sides)

  • Suitable for longitudinal and circular cuts

  • Supplied in plastic case
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Slitting depth can be adjusted (0–5 mm) to suit the respective outer jacket using the adjustment screw. At the beginning of each longitudinal or circular cut, the blade is guided by lightly pressing with the finger. The outer insulation is slit using slight leverage movements and at the same time pressing the serrations onto the insulation. The blade can be rotated between longitudinal and circular cutting at any time. The tip of the blade must be gently pressed into the insulation when stripping middle sections.

Length

154 mm

Spare parts for this product:
Blade for cable sheath cutters

BLDE-F.CBLSHTHCTR

Can be used on both sides
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information