Cable shears For multi-stranded copper and aluminium cable
Cable cutter with catch
CBLCTR-CBLD10MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51674.jpg)
Register now and access more than 125,000 products
Handle:
Impact-resistant plastic
Cutting edge:
- No crushing of cables
- Precision-ground
Pivot arms:
With opening spring and catch
Joint:
Adjustable screw joint
Head:
Polished stainless steel
Not suitable for steel wire.
Datasheets(X)
Cutting, stripping, removal of insulation
Length (L) | 160 mm |
Length in inches (L) | 6 1/2 in |
Max. cable diameter cutting capacity in aluminium/copper | 10 mm |
Max. aluminium/copper wire cross-section cutting capacity | 24 mm² |