Cable reel with bracket
Cable reel, 4-fold, for square perforation
CBLREEL-F.SQUARPERF-4COMT-BLCK
Art.-no. 0962605519
EAN 4024835571227
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Impact-resistant housing
- Overheating protection
VDE tested and construction type certified
VDE tested and construction type certified
Datasheets(X)
Width | 225 mm |
Height | 280 mm |
Length | 77 mm |
Colour | Black |
Cable length | 10 m |