Cable reel For electric vehicle charging cables
Retractable cable reel for EL veh. charging cable
CBLREEL-RETRACT-(F.CHRGCBL-ELVEH)
Art.-no. 0510650100
EAN 4065233064614
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Optimum protection of the charging cable, which increases the service life of the charging cable
- No cable clutter thanks to organised storage
- Dirt-free hands, as there is only contact with the plug when rolling up the cable
- Made from robust plastic
- Includes self-adhesive strip for attachment of carpet in the car boot
Cable winder with wound 4 m Charging cable mode 3 T2/T2, 32 A
Datasheets(X)
Length | 353 mm |
Width | 353 mm |
Height | 178 mm |
Material | Plastic |
Product weight (per item) | 2279.000 g |