Cable knife VDE
Cable knife VDE 2-C handle
CBLKNFE-9852-KX-VDE-L190MM
Art.-no. 0695941900
EAN 4058794995329
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Improved ergonomics due to handle shape with comfortable slip guard
- Good transmission of forces when pulling the blade thanks to thumb recess and finger hook on the end of the handle
- Transparent protective cap
Standard: IEC 60900 DIN EN 60900
Datasheets(X)
Length | 190 mm |
Handle length | 135 mm |
Blade width | 1 mm |
Cutting edge length | 50 mm |
Material of handle | Plastic multi components |
Length (folded together) | 190 mm |