Cable grommet with perforated membrane CR
Cable grommet w. perforated membr., dbl-flanged CR
MEMBRNSLEV-PIER-CR-BLK-29X37X44X2MM
Art.-no. 0561660247
EAN 4061975382610
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polychloroprene – synthetic elastomer
- Inner membrane
- For sealing cable outputs
- Good resistance to ageing
- Good ozone resistance
- Good insulation properties
- Excellent elasticity
- Relatively good oil resistance
- Softness in different hardness grades from 40 to 70 Shore A possible
- RoHS-compliant
Datasheets(X)
![]() | |
Internal diameter (d) | 29 mm |
Bore hole (D1) | 37 mm |
Outer diameter (D) | 44 mm |
Installation thickness (h1) | 2 mm |
Height (H) | 9 mm |
Colour | Black |
Thickness of membrane (M) | 1 mm |
Diameter of hole (P) | 18 mm |
Material | Neoprene |
Ultraviolet resistance | Yes |
Silicone-free | No |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -30 to 90 °C |
Resistance against | Ozone (good), Oil (limited) |
