Cable grommet with closed membrane, PVC
Cable grom. w. closed membr., dbl-flanged PVC
MEMBRNSLEV-PVC-BLACK-9X12X16X2MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Soft PVC
- External membrane
- Heat-resistant up to +90°C for short periods, up to +70°C for longer periods
- Cold-resistant down to -25°C
- Resistant to: Water, ozone, weather, diluted acids, bases and salts
- Very good resistance to ageing
- Some resistance to: Aromatics, ketones, mineral oil, petrol, esters (swelling)
- Very good electrical insulation properties
- Dimension-accurate
Datasheets(X)
![]() | |
Internal diameter (d) | 9 mm |
Drill hole (D1) | 12 mm |
Outer diameter (D) | 16 mm |
Installation thickness (h1) | 2 mm |
Height (H) | 7 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ultraviolet resistance | Yes |
Silicone-free | No |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -50 to 70 °C |
Resistance against | Water |