Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable grommet, one-sided

Cable sleeve, single flanged
CBLSLEV-ONESIDED-8X11X16MM

Art.-no. 05616638
EAN 4011231474351
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
  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)

  • Temperature range: -40°C to +120°C

  • Tolerances according to ISO 3302-1 M2

  • Material: EPDM rubber

  • Colour: black

ROHS-compliant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

8 mm

Drill hole (D1)

11 mm

Outer diameter (D)

16 mm

Installation thickness (h1)

9 mm

Height (H)

13 mm

Colour

Black

Material

EPDM (ethylene propylene diene monomer rubber)

Ultraviolet resistance

Yes

Silicone-free

Yes

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-40 to 120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information