Cable grommet, double-sided
Cable sleeve, double flanged
CBLSLEV-DBSIDED-6X10X13MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)
- Temperature range: -40°C to +120°C
- Tolerances according to ISO 3302-1 M2
- Material: EPDM rubber
- Colour: black
ROHS-compliant
Datasheets(X)
![]() | |
Internal diameter (d) | 6 mm |
Drill hole (D1) | 9.8 mm |
Outer diameter (D) | 12.7 mm |
Installation thickness (h1) | 2 mm |
Height (H) | 8 mm |
Colour | Black |
Material | EPDM (ethylene propylene diene monomer rubber) |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -40 to 120 °C |