Cable grommet CR
Cable sleeve double flanged chloropren
CBLSLEV-CR-BK-23X30X38X3MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polychloroprene – synthetic elastomer
- Good resistance to ageing
- Good ozone resistance
- Good insulation properties
- Excellent elasticity
- Relatively good oil resistance
- Shore A 60 +/-5
- RoHS-compliant
Datasheets(X)
Internal diameter (d) | 23 mm |
Drill hole (D1) | 30 mm |
Outer diameter (D) | 38 mm |
Installation thickness (h1) | 3 mm |
Height (H) | 10 mm |
Colour | Black |
Material | Neoprene |
Ultraviolet resistance | Yes |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -30 to 90 °C |