Cable gland, polyamide Metric according to EN 60423/EN 62444
Cable gland, metric EN 60423
CBLGLND-PA-M12X1,5-RAL7001
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Integrated strain relief
- Large sealing and clamping range
- Easy to install
- Made in Germany
![]() | |
Colour | Silver grey RAL 7001 |
Connection thread | M12 x 1.5 |
Min./max. cable diameter | 3-6.5 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 15 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt