Cable gland metric, PA, reduced sealing insert
Cable gland, metric, PA, reduced sealing insert
CABLE GLAND PA M32X1,5 NBR,7001
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Silver grey RAL 7001 |
Connection thread | M32 x 1.5 |
Min./max. cable diameter | 12-21 mm |
Thread length (metric thread) | 10 mm |
Width across flats (SW) | 36 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |