Cable gland PA
CBLGLND-PA-BLACK-M20X1,5
Art.-no. 0967817020
EAN 4038898046950
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Connection thread | M20 x 1.5 |
Min./max. cable diameter | 8-13 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 24 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA - Polyamide |