Cable gland
Cable gland with kink
CBLGLND-W.KINK-M16X1,5
Art.-no. 0967810516
EAN 4047376731899
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Connection thread | M16 x 1.5 |
Min./max. cable diameter | 5-10 mm |
Thread length (metric thread) | 15 mm |
Width across flats (SW) | 22 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA - Polyamide |