Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable feed device CPS 2

Cable feed system CPS 2
CBLFEDSYS-COMPLETE-CPS2-30M

Art.-no. 0975852030

EAN 4052703613526

-,--
price per selected packing unit
| Individual prices for customers after login
Cable feed device CPS 2

Art.-no. 0975852030

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Time and cost savings thanks to simple and quick retraction and extension of the tape.
  • Fibreglass rod Ø 3 mm in plastic housing

  • Optimum user comfort thanks to unique design (practical strap)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

30 m

Diameter

3 mm

Tensile load

120 kg

Connection thread

M6

Material

Fibre glass

Colour

Red

Material of housing

Plastic

Cable feed device CPS 2 including:
1 x
Superglue Klebfix

SUPGLU-SUPERFAST-5G

Description:
4.7 ml
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Quantity: 1 x
1 x
Cable grip with swivel

CBLGRP-F.CBLFEDSYS-(6-9MM)

Description:
6-9 mm
For CPS cable feed devices
Quantity: 1 x
1 x
Fibreglass rod For CPS cable feed device

FBRGLSROD-F.CBLFEDSYS-CPS2-3MMX30M

Description:
30 m
Quantity: 1 x
2 x
Start Sleeve for cable feed devices

RODEND-F.CBLFEDSYS-M6

Description:
M6
Quantity: 2 x
2 x
Towing Ring For CPS 2 and CPS 3 cable feed devices

TWEYE-F.CBLFEDSYS-M6

Quantity: 2 x
2 x
Connection Sleeve For CPS 2 and CPS 3 cable feed devices

CONSLEV-F.CBLFEDSYS

Quantity: 2 x
1 x
Guide head For CPS cable feed devices (apart from CPS 1)

GUIDHD-F.CBLFEDSYS-7MM-M6

Description:
7 mm
Quantity: 1 x
1 x
Guide head For CPS cable feed devices (apart from CPS 1)

GUIDHD-F.CBLFEDSYS-10MM-M6

Description:
10 mm
Quantity: 1 x
1 x
Cable pull handle for CPS cable feed devices (apart from CPS 1)

CBLPULHNDL-F.CBLFEDSYS-RBR

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Powerglider with special eye head

GUIDHD-F.PSHROD-PWRGLID-M6

With integrated compensation of twist
x 1 pcs
Guide head For CPS cable feed devices (apart from CPS 1)

GUIDHD-F.CBLFEDSYS-13MM-M6

x 3 pcs
Guide head set For CPS cable feed devices (apart from CPS 1)

GUIDHD-SET-F.CBLFEDSYS-7/10/13MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information