Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable feed device CPS 1

CPS 1 cable pulling system
CBLFEDSYS-COMPLETE-CPS1-6PCS

Art.-no. 5964097585

EAN 4099618385018

-,--
price per selected packing unit
| Individual prices for customers after login
Cable feed device CPS 1

Art.-no. 5964097585

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely tight radii and narrow spaces are easily overcome thanks to the rotational capability

Innovative cable feed system: Combination of pushing and rotation to easily overcome resistance


  • Strong and continuous feed of spiral owing to telescopic pole and integrated clamping jaws

  • Rotation of 4 mm metal spiral by third clamping and ratchet handle


Simple handling for cost and time savings


  • Use possible by single operator

  • Higher torque when using additional cordless driver with two operators


Convenient and safe to use


  • Risk of injury to hands is minimised

  • Includes belt clip for convenient carrying and quick access
Notice

The CPS 1 can only be used in conjunction with 4 mm metal spirals. Not intended for use on or in close proximity to live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Problem solver for situations beyond the capabilities of customary cable feed devices and pull-through spirals

Suitable for pipe diameter

16 - 32 mm

Material

Plastic

Colour

Black, Red

Material of housing

Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metal coils 4 mm With Powerglider

METCOIL-F.CBLFEDSYS-CPS1-10M

x 1 pcs
Metal coils 4 mm With Powerglider

METCOIL-F.CBLFEDSYS-CPS1-15M

x 1 pcs
Metal coils 4 mm With Powerglider

METCOIL-F.CBLFEDSYS-CPS1-20M

x 1 pcs
Metal coils 4 mm With Powerglider

METCOIL-F.CBLFEDSYS-CPS1-25M

x 1 pcs
Metal coils 4 mm With Powerglider

METCOIL-F.CBLFEDSYS-CPS1-30M

x 1 pcs
Metal coils 4 mm With Powerglider

METCOIL-F.CBLFEDSYS-CPS1-50M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information