Cable duct fastener W-KKB PLUS
Cable duct fastener W-KKB PLUS
FASTNR-F.CBLDCT-(DIGA-CS-2/3)
Art.-no. 0864930255
EAN 4046778138633
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Halogen-free PA6 material
- Attachment is carried out in pre-fabricated through holes
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Datasheets(X)
Attachment of plastic (PVC) electric cable ducts on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | PA 6 - Polyamide |
Colour | Light grey |
Outer diameter | 27.5 mm |
Height | 13 mm |
Halogen-free | Yes |
Silicone-free | Yes |
Min./max. temperature resistance | -10 to 90 °C |
