Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable duct

CBL-PIP-(CABLE-TUNNEL)-200X125MM

Art.-no. 0893305754

EAN 4056807853475

-,--
price per selected packing unit
| Individual prices for customers after login
Cable duct

Art.-no. 0893305754

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The cable duct consists of two half shells lined with an insulating layer that can be snapped together, plus two soft foam stoppers.
  • Easy installation, even for existing cables.

  • Cable pipes can be arranged in groups in accordance with Z-19.53-2499.

  • Easy to retrofit additional cables/pipes.

  • No cable coating.

  • 100 % cable filling.

  • Single cables, cable bundles, empty partitions.

  • Plastic electrical installation pipes up to ∅ 32 mm, also as a bundle <= 100 mm.

  • Reveals do not need to be created in lightweight partition walls.
Notice

For detailed information on the cable insulation, please refer to the general type approval Z-19.53-2366.

The cable conduit meets the fire resistance class 'fire-resistant'. For detailed information on the cable insulation, please refer to the general type approval Z-19.53-2399.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system [B2]



  • Cable partition in solid walls and ceilings and in non-load bearing partitions. The cable conduit meets the fire resistance rating for 90 minutes (fire resistant).

  • For electrical cables, cable bundles, electrical installation pipes, plastic pipes and line combinations (split).

Form

Half-round

Diameter

125 mm

Length

200 mm

Fire resistance rating

Fire resistant

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ablative coating I

ABLATCOAT-F.CBLPIP-300ML

Ablation coating for cable ducts (system B2), combi AB soft partition (system C3) and AB joint system (system C3).
Soft foam plugs for cable conduits

SOFTFMPLG-F.CBLPIP-110X40MM

Soft foam plug for cable ducts in B2 system
Assembly kit for B2 system cable duct

ASMBY-SET-F.CBLPIP-B2

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information