Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable dispenser XB300

Cable dispenser XB300
CBLDSP-300KG-XB300

Art.-no. 0975811300

EAN 4061975268433

-,--
price per selected packing unit
| Individual prices for customers after login
Cable dispenser XB300

Art.-no. 0975811300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for damaged cable drums. Load-bearing capacity up to 300 kg

The compact cable dispenser with a light and flat design



6 rubberised feet for a secure, non-slip footing



Ideal for protecting the surfaces of finished flooring



Removable central mandrel for the various hole sizes of a cable drum



It allows trouble-free and efficient working without cable clutter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For small and medium-sized cable drums

Type description

XB300

Length

300 mm

Width

300 mm

Height

105 mm

Load capacity

300 kg

Weight

1300 g

Material

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Push rod

PSHROD-CBLFEDSYS-YELLOW-M6-D4,6-L1000

Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
x 3 pcs
Push rod

PSHROD-CBLFEDSYS-BLACK-M6-D5,6-L1000

Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
x 3 pcs
Push rod

PSHROD-CBLFEDSYS-RED-M6-D6,6-L1000

Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
x 3 pcs
Multifunction mandrel for XB300 and XB500 cable dispensers

MULTIFUNCTMNDRL-F.CBLDSP-XB300/500

Dispensing loose cable bundles and single-core cables up to a maximum height of 294 mm and a maximum diameter of 430 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information