Cable dispenser KAW 2
Cable dispenser KAW 2
CBLDSP-KAW2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ball-bearing-mounted, smooth-running rotary disc
- Anti-slip four-foot support
Comprises base frame only! Please order appropriate spindle separately.
Datasheets(X)
Length | 560 mm |
Width | 560 mm |
Height | 80 mm |
Load capacity | 50 kg |
Weight | 7 kg |
Surface | Powder-coated |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!