Cable dispenser KAW 1
Cable dispenser KAW 1
CBLDSP-KAW1
Art.-no. 09758101
EAN 4024835385541
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple rolling up and positioning of the cable reel thanks to angled roll-up ramp
- Non-slip support surface
Wheel spacing:
- Position 1: 150 mm
- Position 2: 300 mm
Datasheets(X)
Type description | KAW 1 |
Length | 530 mm |
Width | 550 mm |
Height | 100 mm |
Load capacity | 120 kg |
Weight | 9 kg |
Surface | Powder-coated |
Colour | Traffic red RAL 3020 |