Cable clamp
Cable clamp, type 1
MP-MB-CABLEMOUNTING
Art.-no. 050011317
EAN 4047376890534
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very flexible use
- For varying attachment thickness and cable diameters
- In areas heavily exposed to heat
The grips ensure a vibration-resistant seat.
Datasheets(X)
Min./max. attachment thickness | 0.8-2 mm |
Distance 2 | 8 mm |
Width | 18 mm |
Material thickness | 0.4 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | A0009881878 |