Cable bracket for overhead mounting
Fire protection duct cable bracket
CBLBRKT-F.DCTFP-I-200X50
Art.-no. 0973997141
EAN 4061975321251
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The cable bracket is installed in the duct when mounting the I-duct overhead, allowing cables to be hooked into the bracket until the cover is mounted.
Datasheets(X)
Width x height | 47 x 45 mm |
Length | 164 mm |
Surface | Zinc plated |
Material | Steel / steel |