Cable binding clip
Cable binding clip, plastic
LANYD-WAPS-PA-BLCK-40X20MM
Art.-no. 4952600148
EAN 4056807472966
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resealable
- Front fastening with pan head screws or M4 cheese head screw
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Height (h1) | 20 mm |
Width (b1) | 16 mm |
Material | PA - Polyamide |
Colour | Black |
RoHS-compliant | Yes |
