Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable access point for ENEO CC multiple locks

Cable access point for multiple lock ENEO
CBLACCESPNT-(F.MULTILOK-ENEO)-180G

Art.-no. 0688528631

EAN 4058794664331

-,--
price per selected packing unit
| Individual prices for customers after login
Cable access point for ENEO CC multiple locks

Art.-no. 0688528631

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plug-in, 180° opening angle
  • The cable transition can be mounted in a concealed position in the door rebate thanks to its small dimensions

  • The door can be taken off its hinges by loosening the locking screw on the door frame and disconnecting the integrated six-pin connector

  • The cable transition can only be accessed when the door is unlocked
Notice

Delivery time approx. 15 working days after receipt of order.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The six-pin cable access point acts as a power supply between the door frame and door leaf, and is required for Eneo CC locks.

Suitable for

Wooden doors, Plastic doors, Metal doors

Type of assembly

To insert

Compatible with

Electrical multi-point locking Eneo CC

Suitable for rebate clearance

4 mm/12 mm (Euro rebate)

DIN direction

DIN R/L

Material

Steel / plastic

Supply length frame side

4 m

Input voltage

24 V/DC

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection cable for plug-in cable transition

CBL-F.ACCESSYS-3M

Connects the cable transition on the door to a lock motor and access system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mains unit 24 V

MAINUNT-(F.MULTILOK-ENEO)-24V

For ENEO CC electromechanical multiple locks
x 1 pcs
Covering

COV-F.CBLJUNC

For plug-in cable transition
x 1 pcs
Angle bracket for plug-in cable transitions

HOLD-F.CBLTRNSN

The holding bracket prevents the cable transition from being trapped
x 1 pcs
Finger scanner unit

FNGSCANNER-(F.MULTILOK-ENEO)

Flexible installation as it can be glued or screwed on
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information