SH-64 invisible cabinet hanger
Cabinet hanger SH 64 invisible
CABHNG-SH64-(BASEPLATE-LONG)-NICKEL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Admissible load of up to 178 kg per wall unit in accordance with DIN EN 15939 when using all screwing holes
- Load distributed over three mounting studs and chipboard screws
- Easy alignment of the wall unit from the front using PZ 2 screwdriver
The automatic lift lock in accordance with DIN EN 14749 works at a setback of 16 mm in an adjustment range from 0 to 12 mm. Please check the distance between the unit and the wall after mounting and aligning the units. If 12 mm is unexpectedly exceeded, you should take additional measures to protect against dismounting of the unit.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Type description | SH-6402 |
Material | Steel / plastic |
Colour | Nickel coloured |
Design | With long base plate |
Load capacity per pair | 178 kg |
EN standard | 15939 |
Depth adjustment / conditions | Backward 4 mm/ forward 11 mm / at joint space 16 mm |
Height adjustment | +/- 7,5 mm |
Depth adjustment | Backward 4 mm/ forward 11 mm |
Lateral adjustment at 6 mm hook width | +/- 4 mm |
Lateral adjustment with suspension rail | +/- 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!