Cabinet handle, type D
Cabinet handle, type D
CABHDNL-HAND-A2-160X20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for use on wooden surfaces
For mounting on wooden surfaces, e.g. ASSY countersunk screws with 4.5 mm diameter can be used.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Design | To screw on |
Material | Stainless steel A2, 1.4301 |
Length (A) | 166 mm |
Width (B) | 20 mm |
Handle length | 58 mm |
Material thickness | 4 mm |
