Cabinet handle, type C
Cabinet handle, type C
CABHDNL-COUNT-ST-(ZN)-140X90MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for use on wooden surfaces
For mounting on wooden surfaces, e.g. ASSY countersunk screws with 5 mm diameter can be used.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Design | For embedding |
Material | Steel |
Surface | Zinc plated |
Length (A) | 140 mm |
Width (B) | 90 mm |
Height | 12 mm |
Milled-hole length x width x depth | 117 x 75 x 10.5 mm |
Material thickness | 1.75 mm |
